Zoro Homepage
This item is Discontinued.
3M EMI Absorber, 2 x 2 In, 10 mil, Gray, PK5 AB5010

EMI Absorber, 2 x 2 In, 10 mil, Gray, PK5 (Discontinued)

  • Mfr # AB5010
  • Zoro # G5509262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB5010
Zoro #
G5509262
UPC #
888519091661
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Width
2"
Length
2"
Duct Tape Length
2"
Width
2"
Tape Thickness
3.9 mil
Duct Tape Thickness
0.10mm
Tape Width
2 in
Thickness
10 mil
Tape Length
2 in
Imperial Tape Length
2 in
Metric Tape Length
50.8 mm
Imperial Tape Width
2 in
Metric Tape Width
50.8 mm

Description

Conductive Electrical Tape, Tape Backing Material Polymer Resin, 2 in, 2 in, Tape Color Gray, Tape Sub-Type EMI Absorbing, Tape Adhesive Material Acrylic, 3.9 mil, 3M(TM), AB5010, Minimum Tape Performance Temperature -13 Degrees F, Maximum Tape Performance Temperature 185 Degrees F, Voltage Rating Not Rated, Shielding Effectiveness Not Rated, Product Form Squares, Tape Adhesive Format Single-Sided, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.