Zoro Homepage

End Tapered Cartridge Rl 747D, 1inx2inx3/, PK100

  • Mfr # 747D

  • Zoro # G6131540


product price: $347.99
/pk 100, $3.48/ea
Free Shipping & Returns

Key Features

Imperial Tape Length
72 Inch
Metric Tape Width
50.8 mm
Metric Tape Length
1828.8 mm
Imperial Tape Width
2 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747D
Zoro #
G6131540
UPC #
00051141203966
Country of Origin
United States

Dimensions

Imperial Tape Length
72 Inch
Metric Tape Width
50.8 mm
Metric Tape Length
1828.8 mm
Imperial Tape Width
2 Inch

Details

Item
End Tapered Crtrdg Rl 747D,1"x2",PK100

Description

End Tapered Crtrdg Rl 747D,1 In.x2 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.