Zoro Homepage

Entrance Mat, Vinyl, 9/20 in Thick, Black, 3 ft W x 5 ft L

  • Mfr # 6050

  • Zoro # G0145704


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Color
Black
Backing Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050
Zoro #
G0145704
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 ft
Overall Length
5 ft
Size
3 ft x 5 ft
Thickness
9/20 in

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Anti-Slip Surface Yes, Application Building Entrances, Foyers, Recessed Wells, Backing Material Vinyl, Color Black, Edge Style Flat, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Minimum Performance Temperature -1 Degrees F, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.