Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29470
Zoro #
G0145801
UPC #
50638060849106
Country of Origin
United States
Dimensions
Overall Width
4 ft
Overall Length
6 ft
Thickness
1/2"
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Anti-Slip Surface Yes, Application Building Entrances, Foyers, Recessed Wells, Backing Material Vinyl, Color Black, Edge Style Beveled, For Environment Electrical, Food and Beverage, Indoor/Outdoor Indoor/Outdoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature -10 Degrees F, NFSI High Traction Certified Yes, Number of Beveled Edges 4, Overall Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.