Zoro Homepage
This item is Discontinued.
3M Entrance Mat, Vinyl, 1/2" thick, Gray, 4 ft x 6 ft 26515

Entrance Mat, Vinyl, 1/2" thick, Gray, 4 ft x 6 ft (Discontinued)

  • Mfr # 26515
  • Zoro # G0145756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26515
Zoro #
G0145756
UPC #
50048011265150
Country of Origin
United States

Dimensions

Overall Width
4 ft
Overall Length
6 ft
Thickness
1/2"

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Anti-Slip Surface Yes, Application Building Entrances, Foyers, Recessed Wells, Backing Material Vinyl, Color Gray, Crush Resistant Yes, Edge Style Beveled, For Environment Electrical, Food and Beverage, Indoor/Outdoor Outdoor, Launderable Yes, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature -10 Degrees F, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.