Zoro Homepage

Entrance Runner, Vinyl, 1/2" Thick, Slate Gray, 4 ft W x 20 ft L

  • Mfr # 6050

  • Zoro # G5830237


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Length
20 ft
Color
Slate Gray
Backing Material
Vinyl
Surface Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6050
Zoro #
G5830237
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 ft
Overall Length
20 ft
Thickness
1/2"

Details

Item
Entrance Runner
Color
Slate Gray
Backing Material
Vinyl
Surface Material
Vinyl
Indoor/Outdoor
Indoor
Edge Style
Flat
Mat Shape
Rectangle
Mat Weaving
Loop Pile
Scrape/Dry
Scrape
Standards
DIN 51130: R10, EN 13501-1: Bfl-s1
Application
Building Entrances, Foyers, Recessed Wells
NFSI High Traction Certified
Yes
Printed Image or Message
None
Welding Safe
No
Minimum Performance Temperature
-1 Degrees F
For Environment
Electrical, Food and Beverage
Color Family
Grays
Series
Nomad Terra 6050
Antimicrobial
No
Anti-Slip Surface
Yes
Resistance Properties
Flame/Fire Resistant
Reversible
No
Mat Type
Entrance Mat
Autoclavable
No
Surface Design
Spaghetti Loop
Stripe Pattern
Solid/No Stripes
Surface Application
Scraping

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Anti-Slip Surface Yes, Application Building Entrances, Foyers, Recessed Wells, Backing Material Vinyl, Color Gray, Edge Style Flat, For Environment Electrical, Food and Beverage, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Minimum Performance Temperature -1 Degrees F, NFSI High Traction Certified Yes, Overall Length 20 ft, Overall Width 4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.