Epoxy Adhesive, DP125 Series, Cartridge, 1:1 Mix Ratio, 2.5 hr. Functional Cure (Discontinued)
- Mfr # DP125 GRAY
- Zoro # G1736086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DP125 GRAY
Zoro #
G1736086
UPC #
00021200872150
Country of Origin
United States
Dimensions
Size
1.69 oz
Details
Item
Epoxy Adhesive
Type
Flexible, High Peel
Application
Good Flexibility
For Use On
Metal, Plastic
Container Type
Cartridge
Functional Cure
2.5 hr
Full Cure
7 days
Mixing Ratio
1:1
Series
DP125
Structural Adhesive Type
Epoxy Adhesive
Epoxy Max. Temp
300 Degrees F and Above
Epoxy Color
Gray
Work Life
25 min
Shear Strength (PSI)
2500
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-65 Degrees to 350 Degrees
Container Type - Adhesives
Dual-Cartridge
Description
Epoxy Adhesive, Container Type Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.