Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, 1386 Series, Gray, Can, 12 PK, No Mix Mix Ratio, 1 hr. Functional Cure

  • Mfr # 1386

  • Zoro # G5954663


product price: $4,155.99
/pk 12, $346.33/ea
Free Shipping & Returns

Key Features

Type
Kit
Application
Metal-to-metal bonding
Color
Gray
For Use On
Metal
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1386
Zoro #
G5954663
UPC #
00021200199172
Country of Origin
United States

Dimensions

Size
32.0 oz

Details

Item
Epoxy Adhesive
Type
Kit
Application
Metal-to-metal bonding
Color
Gray
For Use On
Metal
Container Type
Can
Functional Cure
1 hr.
Full Cure
1 hr
Mixing Ratio
No Mix
Shear Strength
5,500 psi
Temp. Range
-65 Degrees to 300 Degrees
Working Time
10 min
Series
1386
Temp. Range (F)
-65 Degrees to 300 Degrees
Epoxy Container
Can
Epoxy Color
Off-White
Shear Strength (PSI)
5,500
Structural Adhesive Type
Epoxy Adhesive
Epoxy Max. Temp
300 Degrees F and Above
Green Environmental Attribute
Does Not Contain Methylene Chloride
Includes
Resin and Hardener
Resin Type
Epoxy
Application Method
Knife Coat, Pump and High Pressure Injection, Roll On, Trowel
Materials Bonded
Ceramic, Glass, Metal
Maximum Application Temperature
80 Degrees F
Peel Strength
10 lb/in
Maximum Performance Temperature
180 Degrees F
Total Volume
1 qt
Non-Sagging
No
Standards
UL 94 HB
Included Components
Resin and Hardener
Tensile Strength
8,293 psi
Full Cure Time
1 hr
Minimum Performance Temperature
-65 Degrees F
Low Odor
Yes
Interior/Exterior
Interior/Exterior
Features
Excellent Retention, High Impact, Peel and Bond Strength
Maximum Viscosity
175,000 cps
Water Resistance
Not Water-Resistant
Cure Method
Heat
Minimum Viscosity
75,000 cps
Primary Applications
Metals
Marine Grade
No
Cured Color
Cream
Container Type - Adhesives
Can

Description

Epoxy Adhesive, Container Type Can, Cure Method Heat, Cured Color Cream, Features Excellent Retention, High Impact, Peel and Bond Strength, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Water Resistance Not Water-Resistant, Working Time 10 min, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature 180 Degrees F, Resin Type Epoxy, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.