Zoro Homepage

Epoxy Adhesive, 420 Series, White, Pail, 2:01 Mix Ratio, 4 hr Functional Cure

  • Mfr # 420

  • Zoro # G306170848


product price: $7,569.99
/ea
Free Shipping & Returns

Key Features

Color
White
For Use On
3M 420 Epoxy Adhesive Off-White Part B
Container Type
Pail
Functional Cure
4 hr
Full Cure
24 Hours @ 72 Degrees F (22 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420
Zoro #
G306170848
UPC #
00021200822391
Country of Origin
United States

Details

Item
Epoxy Adhesive
Color
White
For Use On
3M 420 Epoxy Adhesive Off-White Part B
Container Type
Pail
Functional Cure
4 hr
Full Cure
24 Hours @ 72 Degrees F (22 Degrees C)
Mixing Ratio
2:01
Shear Strength
4,500 psi
Working Time
20 min
Series
420
Resin Color
Off-White
Water Resistance
Not Water-Resistant
Tensile Strength
6132 psi
VOC Content Weight
0 g/l
Standards
UL 94 HB
Cured Color
Off-White
Alternate Product Name
Epoxy Adhesive
Features
High Peel and Shear Strength, Reaches High Strength Quickly with Heat Cure, Toughened for Impact and Fatigue Resistance
Minimum Viscosity
8,000 cps
Included Components
Hardener Only
Resin Type
Epoxy
Application Method
Two-part Dispenser
Marine Grade
Yes
Includes
Hardener Only
Peel Strength
50 piw
Resin Volume
5 gal
Primary Applications
Metals
Materials Bonded
Carbon Fiber, Ceramic, Glass, Many Composites and Plastics, Metals, Wood
Full Cure Time
24 Hours @ 72 Degrees F (22 Degrees C)
Non-Sagging
No
Hardener Volume
5 gal
Low Odor
Yes
Coverage
320 sq ft/gal
Cure Method
Ambient
Maximum Viscosity
50,000 cps
Hardener Color
Amber
Hardness at Full Cure
75 to 80 Shore D
Compatible Primer
Scotch-Weld 3901
Interior/Exterior
Interior/Exterior
Maximum Performance Temperature
200 Degrees F
Total Volume
5 gal
For Use With
3M 420 Epoxy Adhesive Off-White Part B

Description

Epoxy Adhesive, Compatible Primer Scotch-Weld 3901, Container Type Pail, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Off-White, Features High Peel and Shear Strength, Reaches High Strength Quickly with Heat Cure, Toughened for Impact and Fatigue Resistance, For Use With 3M 420 Epoxy Adhesive Off-White Part B, Hardener Volume 5 gal, Included Components Hardener Only, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.