Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, DP 420 Series, Dual-Cartridge, 2:1 Mix Ratio, 2 hr Functional Cure

  • Mfr # 420

  • Zoro # G113037426


product price: $150.99
/ea
Sold in multiples of 12 for $1,811.88
Free Shipping & Returns

Key Features

Container Type
Dual-Cartridge
Functional Cure
2 hr
Mixing Ratio
2:1
Shear Strength
4,500 psi
Working Time
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420
Zoro #
G113037426
UPC #
-
Country of Origin
United States

Details

Item
Epoxy Adhesive
Container Type
Dual-Cartridge
Functional Cure
2 hr
Mixing Ratio
2:1
Shear Strength
4,500 psi
Working Time
20 min
Series
DP 420
Consistency
Gel
Features
Environmental Resistance, High Peel Strength
Primary Application
For General Purpose
Maximum Application Temperature
72 Degrees F
For Use With
Applicator, Mixing Tip
Resin Type
Epoxy
Compatible Applicator
3M
Total Volume
200 mL
Included Components
Resin and Hardener
Compatible Mixer Tip
3M EPX
Minimum Viscosity
8,000 cps
Cure Method
Ambient
Non-Sagging
No
Materials Bonded
Ceramic, Composite, Concrete, Glass, Metals, Wood, Plastic
Maximum Viscosity
50,000 cps
Coverage
320 sq ft/gal
Compatible Primer
Scotch-Weld 3901 Metal Primer
Peel Strength
50 lb/in
Hardener Color
Amber
Maximum Performance Temperature
400 Degrees F
Max Visc and Text Consistency
50,000 cps
Compatible Applicator (Grainger Part Number)
2KVB3
Adhesive Consistency
Thin Liquid
Alternate Product Name
Epoxy Adhesive
Compatible Mixer Tip (Grainger Part Number)
2VCY4, 787CR2
Hardness at Full Cure
77 (85)
Hardener Volume
66.67 mL
Includes
none
Standards
UL 94 HB
Primary Applications
General Purpose
VOC Content Weight Percentage
0%
Cured Color
Black
VOC Content Weight
0 g/L
Secondary Compatible Materials
Ceramic and Porcelain, Concrete and Masonry, Glass and Fiberglass, Metals, Plastics, Wood
Full Cure Time
24 hr
Marine Grade
No
Total Vol plus Container Type
200 mL Dual-Cartridge
Color Family
Black
Application Method
Two-Part Applicator
Tensile Strength
4,500 psi
Low Odor
No
Water Resistance
Water-Resistant
Interior/Exterior
Interior/Exterior

Description

Epoxy Adhesive, Compatible Applicator 3M, Compatible Mixer Tip 3M EPX, Compatible Primer Scotch-Weld 3901 Metal Primer, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Black, Features Environmental Resistance, High Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Concrete, Glass, Metals, Wood, Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.