Zoro Homepage

Epoxy Adhesive, DP105 Series, Off-White, Pail, 12 PK, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # 105

  • Zoro # G5894542


product price: $1,147.99
/pk 12, $95.67/ea
Free Shipping & Returns

Key Features

Application
Ideal for dissimilar surfaces where thermal coefficient of expansion may be a problem.
Color
Off-White
For Use On
Applicator, Mixing Tip
Container Type
Pail
Functional Cure
20 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105
Zoro #
G5894542
UPC #
00021200872709
Country of Origin
United States

Dimensions

Size
6.76 oz

Details

Item
Epoxy Adhesive
Application
Ideal for dissimilar surfaces where thermal coefficient of expansion may be a problem.
Color
Off-White
For Use On
Applicator, Mixing Tip
Container Type
Pail
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
2,000 psi
Temp. Range
-65 Degrees to 300 Degrees
Working Time
5 min
Series
DP105
Epoxy Max. Temp
300 Degrees F and Above
Shear Strength (PSI)
2,000
Epoxy Container
Dual-Cartridge
Structural Adhesive Type
Epoxy Adhesive
Work Life
5 min
Epoxy Color
Clear
Temp. Range (F)
-65 Degrees to 300 Degrees
Green Environmental Attribute
Does Not Contain Methylene Chloride
Includes
Resin and Hardener
Coverage
320 sq ft/gal
For Use With
Applicator, Mixing Tip
Application Method
No Special Application
Resin Type
Epoxy
Standards
ASTM D1876, ASTM D2240, ASTM D882, ASTM E1131
Features
Flexible Bond, Impact Resistant, Vibration Resistant
Compatible Applicator
3M EPX
Full Cure Time
48 hr
Minimum Viscosity
1,000 cps
Maximum Viscosity
16,000 cps
Minimum Performance Temperature
-65 Degrees F
Resin Color
Clear
Included Components
Resin and Hardener
Primary Applications
Metals
Cured Color
Clear
Interior/Exterior
Interior/Exterior
Compatible Mixer Tip
3M EPX
Water Resistance
Not Water-Resistant
VOC Content Weight Percentage
1.5%
VOC Content Weight
Less Than 20 g/L
Tensile Strength
600 psi
Non-Sagging
No
Cure Method
Ambient
Compatible Applicator (Grainger Part Number)
794HJ1
Marine Grade
No
Hardener Color
Clear
Maximum Performance Temperature
180 Degrees F
Low Odor
No
Peel Strength
35 lb/in
Total Volume
200 mL
Maximum Application Temperature
80 Degrees F
Materials Bonded
Ceramic, Glass, Metal, Plastic, Wood
Hardness at Full Cure
27 Shore D
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Flexible Bond, Impact Resistant, Vibration Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Wood, VOC Content Weight Less Than 20 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.