Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # DP110

  • Zoro # G6035951


product price: $997.99
/pk 6, $166.33/ea
Free Shipping & Returns

Key Features

Type
Duo-Pak
Application
May be applied with spatula, trowel, or flow equipment.
Color
Clear
For Use On
Applicator, Mixing Tip
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP110
Zoro #
G6035951
UPC #
00021200878473
Country of Origin
United States

Dimensions

Size
13.53 oz

Details

Item
Epoxy Adhesive
Type
Duo-Pak
Application
May be applied with spatula, trowel, or flow equipment.
Color
Clear
For Use On
Applicator, Mixing Tip
Container Type
Dual-Cartridge
Functional Cure
20 min
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
2,500 psi
Temp. Range
-65 Degrees to 350 Degrees
Working Time
10 min
Series
DP110
Epoxy Container
Dual-Cartridge
Epoxy Color
Clear
Epoxy Max. Temp
300 Degrees F and Above
Work Life
9 min
Shear Strength (PSI)
2,500
Structural Adhesive Type
Epoxy Adhesive
Temp. Range (F)
-65 Degrees to 350 Degrees
Coverage
320 sq ft/gal
Includes
Resin and Hardener
Green Environmental Attribute
Does Not Contain Methylene Chloride
For Use With
Applicator, Mixing Tip
Application Method
No Special Application
Resin Type
Epoxy
Primary Applications
Vibration and Impact Resistance
Included Components
Resin and Hardener
Compatible Mixer Tip
3M EPX
Minimum Performance Temperature
-65 Degrees F
Full Cure Time
48 hr
Water Resistance
Not Water-Resistant
Maximum Viscosity
70,000 cps
Non-Sagging
No
Tensile Strength
2,500 psi
Compatible Applicator (Grainger Part Number)
794HJ1
Materials Bonded
Ceramic, Glass, Metal, Plastic, Rubber, Wood
Maximum Performance Temperature
180 Degrees F
VOC Content Weight
0 g/L
Hardness at Full Cure
40 Shore D
Compatible Applicator
3M EPX
Features
Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System
Minimum Viscosity
30,000 cps
Low Odor
No
Peel Strength
20 lb/in
Cured Color
Clear
VOC Content Weight Percentage
0%
Marine Grade
No
Cure Method
Ambient
Interior/Exterior
Interior/Exterior
Hardener Color
Light Yellow
Resin Color
Translucent White
Total Volume
400 mL
Maximum Application Temperature
80 Degrees F
Standards
OSHA 29 CFR 1910.1200, TSCA
Container Type - Adhesives
Dual-Cartridge

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Clear, Features Handling Strength In 20 min, Controlled Flow, Duo-Pak Cartridge Dispensing System, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.