Epoxy Adhesive, DP190 Series, Cartridge, 12 PK, 1:1 Mix Ratio, 12 hr. Functional Cure (Discontinued)
- Mfr # DP190
- Zoro # G7562143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP190
Zoro #
G7562143
UPC #
00021200872198
Country of Origin
United States
Dimensions
Size
1.69 oz
Details
Item
Epoxy Adhesive
Type
Duo-Pak
Application
For use in the EPX Plus Applicator
For Use On
Masonry, Metal, Plastic, Rubber, Wood
Container Type
Cartridge
Functional Cure
12 hr
Full Cure
14 days
Mixing Ratio
1:1
Series
DP190
Epoxy Max. Temp
300 Degrees F and Above
Shear Strength (PSI)
1800
Structural Adhesive Type
Epoxy Adhesive
Work Life
1 hr
Epoxy Color
Clear
Epoxy Container
Dual-Cartridge
Temp. Range (F)
-65 Degrees to 300 Degrees
Container Type - Adhesives
Dual-Cartridge
Description
Epoxy Adhesive, Container Type Cartridge, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.