Shop 3M

Epoxy Adhesive, DP190 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 10 hr Functional Cure

  • Mfr # 190
  • Zoro # G1617994

product price: 
$
40.89
/ea

Key Features

Application
Bonding
Type
High Flexibility, Elongation
Application Method
No Special Application
Series
DP190
Container Type
Dual-Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
190
Zoro #
G1617994
UPC #
00638060089927
Country of Origin
United States
Item
Epoxy Adhesive
Application
Bonding
Type
High Flexibility, Elongation
Application Method
No Special Application
Series
DP190
Container Type
Dual-Cartridge
Coverage
320 sq ft/gal
Working Time
90 min
Functional Cure
10 hr
Color
Tan
Mixing Ratio
1:1
Resin Type
Epoxy
Shear Strength
2,500 psi
Temp. Range
0 Degrees to 73 Degrees
Includes
Resin and Hardener
For Use With
Applicator, Mixing Tip
Green Environmental Attribute
Does Not Contain Methylene Chloride
Total Volume
31 to 50 mL
Compatible Applicator
3M EPX
Cured Color
Gray
Compatible Accelerator
Scotch-Weld 2216
Hardness at Full Cure
60 Shore D
Maximum Performance Temperature
180 Degrees F
Materials Bonded
Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Low Odor
No
VOC Content Weight
Less Than 5 g/L
Compatible Mixer Tip
3M EPX
Tensile Strength
2,500 psi
Marine Grade
No
VOC Content Weight Percentage
Less Than 0.5%
Primary Applications
General Purpose
Included Components
Resin and Hardener
Water Resistance
Not Water-Resistant
Compatible Primer
EC-3901 for Glass
Standards
UL 94 HB
Cure Method
Moisture
Full Cure Time
7 day
Features
Flexible, High Shear and Peel Strength
Peel Strength
20 lb/in
Maximum Application Temperature
80 Degrees F
Interior/Exterior
Interior/Exterior
Non-Sagging
No
Minimum Application Temperature
0 Degrees F
Maximum Viscosity
100,000 cps
Weight
468.8 oz
Adhesive Color
Gray
Compatible Surface Material
Composites, Metal, Oily Metals, Plastic
Compatible Mixer Tip Manufacturer Part Number
3M EPX
Full Cure Time - Maximum
7 day
Compatible Primer Manufacturer Part Number
EC-3901 for Glass
Tensile Strength - Maximum
1,225 psi
Compatible Applicator Manufacturer Part Number
EPX APPL
Compatible Accelerator Manufacturer Part Number
Scotch-Weld 2216
Hardness at Full Cure - Minimum
60 Shore D
For Marine Applications
Not Specified Marine Grade
Wire Color
Gray

Dimensions

Size
1.64 oz
Total Container Size
48.5 mL
Fits Chest Size
Flexible, High Shear and Peel Strength

Description

Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Moisture, Cured Color Gray, Features Flexible, High Shear and Peel Strength, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.