Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, DP270 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 1 hr Functional Cure

  • Mfr # 270

  • Zoro # G1618021


product price: $33.99
/ea

Key Features

Type
Noncorrosive
Application
Bonding, Potting
Color
Black
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270
Zoro #
G1618021
UPC #
00638060089750
Country of Origin
United States

Dimensions

Size
1.64 oz

Details

Item
Epoxy Adhesive
Type
Noncorrosive
Application
Bonding, Potting
Color
Black
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
1 hr
Full Cure
48 hr
Mixing Ratio
1:01
Shear Strength
2,500 psi
Temp. Range
0 Degrees to 72 Degrees
Working Time
1 hr
Series
DP270
Structural Adhesive Type
Epoxy Adhesive
Epoxy Color
Black
For Use With
3M(TM) Dispensing Equipment
Temp. Range (F)
0 Degrees to 72 Degrees
Epoxy Container
Dual-Cartridge
Includes
Resin and Hardener
Work Life
75 min
Shear Strength (PSI)
2450 to 2500
Coverage
320 sq ft/gal
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Method
No Special Application
Resin Type
Epoxy
Compatible Applicator (Grainger Part Number)
54XK02
Standards
UL 94 HB
Included Components
Resin and Hardener
Maximum Viscosity
16,000 cps
Low Odor
No
Cure Method
Ambient
Primary Applications
Potting
Non-Sagging
No
VOC Content Weight
Less Than 10 g/L
Water Resistance
Not Water-Resistant
Tensile Strength
2,450 to 2,500 psi
Cured Color
Black
Maximum Performance Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Hardness at Full Cure
83 Shore D
Full Cure Time
48 hr
Compatible Applicator
3M EPX
Total Volume
48.5 mL
Interior/Exterior
Interior/Exterior
Compatible Mixer Tip
3M EPX
Peel Strength
2 lb/in
Marine Grade
No
Maximum Application Temperature
80 Degrees F
Minimum Viscosity
6,000 cps
Materials Bonded
Ceramic, Composite, Glass, Metal, Plastic
Container Type - Adhesives
Dual-Cartridge

Description

Potting Compound, Compatible Applicator 3M EPX, Compatible Mixer Tip 3M EPX, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Black, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Composite, Glass, Metal, Plastic, VOC Content Weight Less Than 10 g/L, Water Resistance Not Water-Resistant, Working Time 1 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.