Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, DP640 Series, Gray, Can

  • Mfr # 640

  • Zoro # G7251341


product price: $21.25
/ea

Key Features

Type
Non-Sag, Fast Cure
Color
Gray
Container Type
Can
Materials Bonded
Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Features
Flexible Bond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640
Zoro #
G7251341
UPC #
00638060089910
Country of Origin
United States

Details

Item
Epoxy Adhesive
Type
Non-Sag, Fast Cure
Color
Gray
Container Type
Can
Materials Bonded
Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood
Features
Flexible Bond
Characteristics
Thixotropic
Mixing Ratio
1:1
Application Family
General Purpose
Series
DP640
Shear Strength
2,000 psi
Material
Urethane
Work Life
40 min
Green Environmental Attribute
Does Not Contain Methylene Chloride
Application Method
No Special Application
Viscosity
15,000 cps
VOC Content
0g/L
For Use With
Applicator, Mixing Tip
Tensile Strength
Not Specified
Specific Gravity
1.35
Peel Strength
64 lb/in
Standards
ASTM D1002, ASTM D149, ASTM D150, ASTM D2240, ASTM D257, ASTM D882
Functional Cure
7 day
Full Cure
7 hr
Total Volume
48.5 mL
Cured Color
Brown
Maximum Viscosity
55,000 cps
Resin Type
Urethane
Resin Color
Off-White
Compatible Mixer Tip
7100104991
Coverage
320 sq ft/gal
Cure Method
Ambient
Maximum Performance Temperature
180 Degrees F
Full Cure Time
7 hr
Compatible Applicator (Grainger Part Number)
54XK02
Marine Grade
No
Compatible Primer
EC-3901 for Glass
Maximum Application Temperature
80 Degrees F
Minimum Performance Temperature
-60 Degrees F
VOC Content Weight Percentage
0%
Interior/Exterior
Interior/Exterior
Primary Applications
Woods
Included Components
Resin and Hardener
Compatible Applicator
3M EPX
Minimum Viscosity
10,000 cps
Working Time
1 hr
Hardener Color
Brown
Non-Sagging
Yes
Low Odor
No
VOC Content Weight
0 g/L
Water Resistance
Not Water-Resistant
Hardness at Full Cure
75 Shore A
Alternate Product Name
3M Scotch-Weld Urethane Adhesive DP640

Description

Urethane Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Brown, Features Flexible Bond, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Fiberglass, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.