Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure

  • Mfr # 8005

  • Zoro # G5005071


product price: $66.95
/ea

Key Features

Type
Medium Viscosity
Application
Bonding
Color
Black
For Use On
Low Surface Energy Plastics
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005
Zoro #
G5005071
UPC #
00051128993521
Country of Origin
United States

Dimensions

Size
1.52 oz

Details

Item
Epoxy Adhesive
Type
Medium Viscosity
Application
Bonding
Color
Black
For Use On
Low Surface Energy Plastics
Container Type
Dual-Cartridge
Functional Cure
3 hr
Full Cure
24 hr
Mixing Ratio
10:01
Shear Strength
2,275 psi
Working Time
3 min
Series
DP8005
Shear Strength (PSI)
2,000
Epoxy Container
Dual-Cartridge
For Use With
Applicator, Mixing Tip
Epoxy Color
Black
Work Life
3 min
Structural Adhesive Type
Epoxy Adhesive
Coverage
200 sq ft/gal
Green Environmental Attribute
Does Not Contain Methylene Chloride
Includes
Resin and Hardener
Resin Type
Acrylic
Application Method
No Special Application
Maximum Viscosity
25,000 cps
Resin Color
Black
Cure Method
Ambient
Total Volume
45 mL
Peel Strength
9 lb/in
Compatible Applicator (Grainger Part Number)
54XK02
Hardness at Full Cure
60 Shore D
Features
Humidity Resistant, Impact Resistant
Low Odor
No
Alternate Product Name
3M Scotch-Weld Structural Plastic Adhesive DP8005
Materials Bonded
Ceramic, Glass, Low Surface Energy Plastics, Metal, Plastic, Wood
Hardener Color
White
Tensile Strength
2,000 psi
Full Cure Time
24 hr
VOC Content Weight
7.8 g/L
Maximum Performance Temperature
180 Degrees F
Compatible Applicator
3M EPX
Compatible Mixer Tip
7100007806
Cured Color
Black
Included Components
Resin and Hardener
Interior/Exterior
Interior/Exterior
Water Resistance
Water-Resistant
Non-Sagging
No
Marine Grade
No
Primary Applications
Low Surface Energy Plastics
Maximum Application Temperature
80 Degrees F
VOC Content Weight Percentage
0.8%
Container Type - Adhesives
Dual-Cartridge

Description

Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100007806, Container Type Dual-Cartridge, Coverage 200 sq ft/gal, Cure Method Ambient, Cured Color Black, Features Humidity Resistant, Impact Resistant, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Low Surface Energy Plastics, Metal, Plastic, Wood, VOC Content Weight 7.8 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.