Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Adhesive, DP810NS Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure

  • Mfr # 810NS

  • Zoro # G1618030


product price: $47.49
/ea

Key Features

Type
Low Odor
Application
For The Structural Bonding
Color
Tan
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810NS
Zoro #
G1618030
UPC #
00638060089699
Country of Origin
Japan

Dimensions

Size
1.64 oz

Details

Item
Epoxy Adhesive
Type
Low Odor
Application
For The Structural Bonding
Color
Tan
For Use On
3M(TM) Dispensing Equipment
Container Type
Dual-Cartridge
Functional Cure
20 min
Full Cure
24 hr
Mixing Ratio
1:01
Shear Strength
4,200 psi
Temp. Range
0 Degrees to 73 Degrees
Working Time
10 min
Series
DP810NS
Shear Strength (PSI)
3,600
Work Life
10 min
Epoxy Container
Dual-Cartridge
Green Environmental Attribute
Does Not Contain Methylene Chloride
Structural Adhesive Type
Acrylic Adhesive
Includes
Resin and Hardener
Epoxy Color
Tan
For Use With
Applicator, Mixing Tip
Temp. Range (F)
0 Degrees to 73 Degrees
Coverage
320 sq ft/gal
Resin Type
Acrylic
Application Method
No Special Application
Resin Color
Green
VOC Content Weight Percentage
0.3%
Compatible Mixer Tip
7100104991
Compatible Applicator (Grainger Part Number)
54XK02
Maximum Performance Temperature
180 Degrees F
Hardener Color
White
Minimum Application Temperature
0 Degrees F
Peel Strength
23 lb/in
Tensile Strength
4,200 psi
Compatible Applicator
3M EPX
Cured Color
Tan
Materials Bonded
Ceramic, Glass, Metal, Plastic, Rubber, Wood
Included Components
Resin and Hardener
Standards
OSHA 29 CFR 1910.1200, TSCA
Features
High Peel Strength, Minimal Surface Preparation
Alternate Product Name
3M Scotch-Weld Low Odor Acrylic Adhesive DP810NS
Non-Sagging
Yes
Water Resistance
Not Water-Resistant
Maximum Viscosity
95,000 cps
Marine Grade
No
Interior/Exterior
Interior/Exterior
Low Odor
Yes
VOC Content Weight
3.1 g/L
Maximum Application Temperature
80 Degrees F
Cure Method
Ambient
Full Cure Time
24 hr
Total Volume
48.5 mL
Primary Applications
Metals
Container Type - Adhesives
Dual-Cartridge

Description

Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Tan, Features High Peel Strength, Minimal Surface Preparation, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor Yes, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 3.1 g/L

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.