Epoxy Adhesive, Gray, 1/2 in Dia, 12 in L, 40 sec Begins to Harden, 143 PK

  • Mfr # 3764

  • Zoro # G7599557


product price: $336.99
/pk 143, $2.36/ea
Free Shipping & Returns

Key Features

Product Form
Smooth Sticks
Diameter
1/2 in
Length
12 in
Materials Bonded
Acrylic, Ceramic, Foam, Glass, Plastic
Working Time
40 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3764
Zoro #
G7599557
UPC #
00021200825972
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length
12 in
Size
1/2 in x 12 in
Length - Glue Sticks
12 in
Diameter - Glue Sticks
1/2 in

Details

Item
Epoxy Adhesive
Product Form
Smooth Sticks
Materials Bonded
Acrylic, Ceramic, Foam, Glass, Plastic
Working Time
40 sec
Melting Temperature
350 Degrees to 385 Degrees F
Begins to Harden
40 sec
Color
Gray
Electrically Insulating
No
High Tack
No
Series
3764
For Use With
Mfr. No. AE II
Substrates
Polycarbonate, Polyethylene, Polypropylene
Shear Strength
390 psi
Full Cure
24 hr
Peel Strength
14 psi
Melting Temp. - Glues
140 Degrees F
Temp. Range
350 Degrees to 385 Degrees
Application
Assembly, Attaching, Securing, Repairing, Potting, Panel bonding, Wire Tacking, Bundling, Sealing, Encapsulating, Rigidizing, Gluing, Packaging
Tensile Strength
650 psi
Characteristics
Good Impact Resistance
Sealant Base
Thermoplastic Resin
Green Environmental Attribute
Does Not Contain Methylene Chloride
Maximum Performance Temperature
170 Degrees F
Low Odor
No
Primary Applications
Plastics
Minimum Performance Temperature
-20 Degrees F
Pressure Sensitive
No
Maximum Viscosity
6,000 cps
Full Cure Time
24 hr
Product Format
Smooth Sticks
FDA Compliance
21 CFR 175.105
Open Time
40 sec
Features
100% Solids, Impact Resistant, Resilience for A Long-Lasting Bond, Thermoplastic
Minimum Viscosity
6,000 cps
UV Resistant
No
Material
Acrylic, Ceramic, Foam, Glass, Plastic
Container Type
Dual-Cartridge
Begins to Harden - Adhesives
40 sec
Full Cure Time - Adhesives
24 hr

Description

Hot Melt Adhesive, Color Clear, Diameter 1/2 in, Length 12 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Smooth Sticks, Series 3764, Working Time 40 sec, Maximum Viscosity 6,000 cps, Minimum Viscosity 6,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Impact Resistant, Resilience for A Long-Lasting Bond, Thermoplastic, High Tack No, Low Odor No, Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic, Pressure Sensitive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.