EPX Manual Applicator 200 mL/400 mL, Green, 1:1, 2:1 Mixing Ratio

  • Mfr # EPX 200/400 Metal

  • Zoro # G705987696


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Mixing Ratio
1:1, 2:1
For Use With
200 mL Cartridges, 3M(TM) Scotch-Weld(TM) EPX(TM) Mixing Nozzle, 400 mL Cartridges
Nozzle Type
Mixing Nozzle
Color
Green
For Container Size
200 mL, 400 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPX 200/400 Metal
Zoro #
G705987696
UPC #
00051111980736
Country of Origin
China

Dimensions

For Container Size
200 mL, 400 mL
Overall Length
13 3/5 in

Details

Item
EPX Manual Applicator 200 mL/400 mL
Mixing Ratio
1:1, 2:1
For Use With
200 mL Cartridges, 3M(TM) Scotch-Weld(TM) EPX(TM) Mixing Nozzle, 400 mL Cartridges
Nozzle Type
Mixing Nozzle
Color
Green
Features
Ensures Correct Mix Ratio During Dispensing, Minimizes Waste and Mess Associated with Hand Mixing, Does Not Require Air Hoses or Electrical Cords
Sub-Brand
Scotch-Weld
For Container Type
Two-Component Applicator
Product Type
EPX Manual Applicator
Housing Color
Green
Compatible Mfr Part Number
7000046634
Housing Material
Metal
Series
EPX
Thrust Ratio
26:1
Mixing Ratios
1:1 and 2:1, 1:1, 2:1, 4:1, and 10:1, 1:1, 2:1, and 10:1, 1:1, 2:1, and 4:1

Description

EPX Manual Applicator 200 mL/400 mL, For Container Size 200 mL, 400 mL, For Container Type Two-Component Applicator, Housing Color Green, Housing Material Metal, Mixing Ratio 1:1, 2:1, Product Type EPX Manual Applicator, Series EPX, Thrust Ratio 26:1, Compatible Mfr Part Number 7000046634, Features Ensures Correct Mix Ratio During Dispensing, Minimizes Waste and Mess Associated with Hand Mixing, Does Not Require Air Hoses or Electrical Cords

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.