Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3550
Zoro #
G0343131
UPC #
50021200169118
Country of Origin
Unknown
Dimensions
Height
2-1/4"
Width
2-5/8"
Depth
2-5/8"
Details
Item
Chemical Dosimeter Badge
Detects
Ethylene Oxide
Includes
Clip
Description
Chemical Dosimeter Badge, Detects Ethylene Oxide, Threshold Level 0.3 to 75 ppm, Max. Sampling Time 8 hr., Temp. Range 20 to 130 Degrees F, Depth 2-5/8 In., Height 2-1/4 In., Width 2-5/8 In., Prepaid Analysis Included Yes, Sampling Method Passive, Includes Clip, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.