Zoro Homepage

EX AC Rubbing Compound

  • Mfr # 7100226749

  • Zoro # G315555032


product price: $50.95
/ea
Sold in multiples of 6 for $305.70

Key Features

Container Type
Bottle
Color
White
Product Type
Compound
Container Size
16 fl oz
Minimum pH Level
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100226749
Zoro #
G315555032
UPC #
00051131360570
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Item
EX AC Rubbing Compound
Container Type
Bottle
Color
White
Product Type
Compound
Minimum pH Level
7.5
Product Form
Liquid
Features
3M's Best-Performing Rubbing Compound for Removing P1200 or Finer Sand Scratches, Formulated for a Broad Range of user Conditions without Sticking or Leaving Residual Film, Holds Better on Compounding Pads for Reduced Sling, Mess and Cleanup Time, Part of the 3M(TM) Perfect-It(TM) Paint Finishing System for Showroom Grade Finishes, Smooth-Handling Compound Reduces Powdering and Leaves a Refined Finish on all Auto Paint Surfaces, Works Especially Well on Many Newer, Harder to Buff Clear Coats
Maximum pH Level
9
VOC Content Weight
498 g/L
Fragrance
Slight Pine
Application Method
Buffer, Polisher
Series
Perfect-It
Standards
OSHA 29 CFR 1910.1200
VOC Content Weight Percentage
16.2 %

Description

EX AC Rubbing Compound

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.