
EX Machine Polish
Mfr # 7100075861
Zoro # G715555052
product price: $172.99
/eaSold in multiples of 4 for $691.96
Free Shipping & Returns
Key Features
Product Form
Liquid
Color
Black
Product Type
Polish
Application Method
Polisher
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100075861
Zoro #
G715555052
UPC #
00051131060951
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Product Form
Liquid
Color
Black
Product Type
Polish
Application Method
Polisher
Container Type
Bottle
VOC Content Weight
487 g/L
Series
Perfect-It
Fragrance
Mild Odor
Minimum pH Level
7.5
Standards
OSHA 29 CFR 1910.1200
Maximum pH Level
9
Features
Item
EX Machine Polish
VOC Content Weight Percentage
16 %
Description
EX Machine Polish
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.