Zoro Homepage

EX Machine Polish

  • Mfr # 7100225393

  • Zoro # G115555027


product price: $44.35
/ea
Sold in multiples of 6 for $266.10

Key Features

Standards
OSHA 29 CFR 1910.1200
VOC Content Weight
498 g/L
Fragrance
Slight Pine
Minimum pH Level
7.5
Features
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100225393
Zoro #
G115555027
UPC #
00051131360938
Country of Origin
United States

Dimensions

Container Size
16 fl oz

Details

Standards
OSHA 29 CFR 1910.1200
Item
EX Machine Polish
VOC Content Weight
498 g/L
Fragrance
Slight Pine
Minimum pH Level
7.5
Features
Automotive
Maximum pH Level
9
Product Form
Liquid
Color
White
Series
Perfect-It
Product Type
Polish
VOC Content Weight Percentage
16 %
Container Type
Bottle

Description

EX Machine Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.