Zoro Homepage

EX Ultrafine Machine Polish

  • Mfr # 7100153646

  • Zoro # G115555034


product price: $261.99
/ea
Sold in multiples of 4 for $1,047.96
Free Shipping & Returns

Key Features

Container Type
Bottle
Maximum pH Level
8.5
Fragrance
Solvent
VOC Content Weight
316 g/L
Minimum pH Level
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100153646
Zoro #
G115555034
UPC #
00051131060692
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Bottle
Maximum pH Level
8.5
Fragrance
Solvent
Item
EX Ultrafine Machine Polish
VOC Content Weight
316 g/L
Minimum pH Level
7.5
Series
Perfect-It
Standards
OSHA 29 CFR 1910.1200
Product Type
Polish
Color
White
Features
3M's Highest-Performing Machine Polish for Removing Ultrafine Swirl Marks, Holds Better on Polishing Pads for Reduced Sling, Mess and Cleanup Time, Longer Wet Time-Technicians use Less Material, Saving Money, Part of the 3M(TM) Perfect-It(TM) Paint Finishing System for Showroom Grade Finishes, Quickly and Completely Removes Machine Polish Swirls, Even on Black Vehicles
Flash Point
200 Degrees F
Product Form
Liquid
VOC Content Weight Percentage
0.1 %

Description

EX Ultrafine Machine Polish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.