Zoro Homepage

Expanding Drum, 2x1in, 3000 RPM, 1/4 in.

  • Mfr # 45129

  • Zoro # G5888897


product price: $8.15
/ea

Key Features

Max. RPM
3,000 RPM
Overall Diameter
2 in
Diameter
2 in
Material
Rubber Cushion
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45129
Zoro #
G5888897
UPC #
00051144451296
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Diameter
2 in
Width
1 in
Shank Size
1/4 in
Connector Size
1/4 in
Overall Width
1 in

Details

Item
Expanding Drum
Max. RPM
3,000 RPM
Material
Rubber Cushion
For Use With
Evenrun Bands
Product Type
Expander Drum
Connector Type
Straight Shank
Maximum Operating Speed
11,000 RPM
Expanding Type
Unslotted
Expanding Material
Rubber

Description

Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 11,000 RPM, Overall Diameter 2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.