Extreme Hold 1.88 in. W X 35 yd L Black Duct Tape

  • Mfr # 2830

  • Zoro # G003162870


product price: $16.15
/ea

Key Features

Tape Color
Black
Imperial Tape Length
35 yd
Imperial Tape Width
1.88"
Duct Tape Length
35 yd
Duct Tape Width
1.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2830
Zoro #
G003162870
UPC #
68060469038
Country of Origin
Canada

Dimensions

Imperial Tape Length
35 yd
Imperial Tape Width
1.88"
Duct Tape Length
35 yd
Duct Tape Width
1.88"

Details

Item
Duct Tape
Tape Color
Black
Tape Backing Material
Woven
Features
Long Lasting, Water Prof, Protecting

Description

For jobs that require heroic strength,, reach for 3M Extreme Hold Duct Tape. Backed by the power of 3M Science, this heavy duty tape is designed with super tough woven material and 2X thicker adhesive layer than other 3M Duct Tapes, providing maximum durability and a powerful hold. Ideal for your toughest repairs, indoors and outdoors, this all conditions duct tape is waterproof for a long lasting hold. It's so easy to apply and doesn't require scissors to use simply tear across or lengthwise for an immediate fix. Whether you're bundling lumber at the job site, reinforcing or patching, rely on the extreme strength of 3M Extreme Hold Duct Tape.


  • • Tears vertically and horizontally for versatile application
  • • Resists curling for hassle-free use
  • • Stands up to challenging weather conditions for lasting performance

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.