Zoro Homepage

ExtremeSelngTp4412NTrnslucent, 80, PK6

  • Mfr # 4412N

  • Zoro # G3967472


product price: $403.99
/pk 6, $67.33/ea
Free Shipping & Returns

Key Features

Performance Temp.
70 Degrees to 100 Degrees F
Color
Translucent
Features
Backing Ionomer Film That Is Very Tough Yet Flexible and Abrasion Resistant; Acrylic Adhesive Adhesive Has Excellent Sealing Properties and Good Outdoor Durability
Tensile Strength
13 lb./in.
Length
18 yd.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4412N
Zoro #
G3967472
UPC #
00051111922781
Country of Origin
United States

Dimensions

Length
18 yd.
Thickness
80 mil
Width
2"

Details

Item
ExtremeSelngTp4412NTrnslucent,80,PK6
Performance Temp.
70 Degrees to 100 Degrees F
Color
Translucent
Features
Backing Ionomer Film That Is Very Tough Yet Flexible and Abrasion Resistant; Acrylic Adhesive Adhesive Has Excellent Sealing Properties and Good Outdoor Durability
Tensile Strength
13 lb./in.
Material
Acrylic (Adhesive), Flexible Clear Ionomer (Backing)
Shape
Continuous Roll
Adhesion Strength
16 oz./in.

Description

ExtremeSelngTp4412NTrnslucent,80,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.