Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Fabric Tape, 1 In x 4 In, 2 mil, Gray, PK100 CN4490

Fabric Tape, 1 In x 4 In, 2 mil, Gray, PK100 (Discontinued)

  • Mfr # CN4490
  • Zoro # G5591731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN4490
Zoro #
G5591731
UPC #
888519087794
Country of Origin
Korea, Republic of

Dimensions

Duct Tape Length
4 in
Duct Tape Width
1 in

Details

Performance Temp.
50 Degrees to 85 Degrees F
Material
Non-Woven Copper/Nickel Fabric
Color
Gray
Duct Tape Adhesive
Acrylic
Adhesion Strength
40 oz/in
Item
Tape
Duct Tape Grade
Light-Duty
Duct Tape Type
Anti-Corrosion Tape
Standards
ASTM D1000, MIL-STD 202 Method 307
Duct Tape Primary Material
Cloth

Description

Tape, Duct Tape Type Anti-Corrosion Tape, Duct Tape Width 1 in, Duct Tape Length 4 in, Duct Tape Thickness 2.00 mil, Duct Tape Grade Light-Duty, Tape Color Family Gray, Gray, Duct Tape Primary Material Cloth, Material Non-Woven Copper/Nickel Fabric, Tape Shape Strip, Tape Adhesive Acrylic, Performance Temp. 50 Degrees to 85 Degrees F, Adhesion Strength 40 oz/in, Tensile Strength 35 lb/in, Standards ASTM D1000, MIL-STD 202 Method 307, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.