Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Fabric Tape, 3/4x4 In, 4.3 mil, Gray, PK5 CN3190

Fabric Tape, 3/4x4 In, 4.3 mil, Gray, PK5 (Discontinued)

  • Mfr # CN3190
  • Zoro # G9531471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN3190
Zoro #
G9531471
UPC #
888519094419
Country of Origin
Korea, Republic of

Dimensions

Imperial Tape Length
4 in
Imperial Tape Width
3/4 in
Metric Tape Length
101.6 mm
Metric Tape Width
19.1 mm
Duct Tape Thickness
4.3 mil
Duct Tape Length
4 in
Duct Tape Width
0.75 in

Details

Tape Color Family
Gray
Item
Conductive Electrical Tape
Tape Color
Gray
Material
Copper/Nickel Coated Ripstop Polyester
Tensile Strength
40 lb-in
Duct Tape Adhesive
Acrylic
Duct Tape Primary Material
Cloth
Color
Gray
Duct Tape Grade
Light-Duty
Tape Adhesive Material
Acrylic
Duct Tape Type
Anti-Corrosion Tape
Tape Adhesive
Acrylic
Tape Shape
Strip
Performance Temp.
50 Degrees to 85 Degrees F
Adhesion Strength
31 oz/in
Standards
ASTM D1000, MIL-STD 202 Method 307
Number of Adhesive Sides
1
Product Form
Strips
Tape Type
Foil
Tape Backing Construction
Foil
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
50 Degrees F
Shielding Effectiveness
Fair (50 to 70dB)
Tape Resistance Properties
Corrosion-Resistant
Tape Adhesive Format
Single-Sided
Specifications Met
RoHS
Tape Sub-Type
Corrosion Resistant Metallized Fabric
Adhesion to Steel
31 oz/in
Maximum Tape Performance Temperature
85 Degrees F
Breaking Strength
40 lb/in

Description

Conductive Electrical Tape, Tape Backing Material Copper/Nickel Coated Polyester, 3/4 in, 4 in, Tape Color Gray, Tape Sub-Type Corrosion Resistant Metallized Fabric, Tape Adhesive Material Acrylic, 4.3 mil, 3M(TM), CN3190, Minimum Tape Performance Temperature 50 Degrees F, Maximum Tape Performance Temperature 85 Degrees F, Shielding Effectiveness Fair (50 to 70dB), Product Form Strips, Tape Adhesive Format Single-Sided, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.