Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faceshield, Alumin PC, Med, Green Mold, PK10

  • Mfr # 82518-00000

  • Zoro # G5016300


product price: $693.99
/pk 10, $69.40/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
For Use With
3Mâ„¢ Headgear
Visor Thickness
0.080"
Standards
ANSI Z87.1
Features
Aluminized Coating Reflects up to 80% Radiant Heat; Developed for use in Metalworking, Utilities and many other Industries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82518-00000
Zoro #
G5016300
UPC #
10078371825185
Country of Origin
Taiwan, Province of China

Dimensions

Visor Thickness
0.080"
Visor Height
9"
Length
14-1/2"

Details

Item
Face Shield
Material
Polycarbonate
For Use With
3Mâ„¢ Headgear
Standards
ANSI Z87.1
Features
Aluminized Coating Reflects up to 80% Radiant Heat; Developed for use in Metalworking, Utilities and many other Industries
Visor Material
Polycarbonate
Visor Color
Green
Color
Green

Description

Faceshield,Alumin PC,Med,Green Mold,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.