Faceshield Holder, Nylon, Black
Mfr # U5B-ANSI
Zoro # G5779525
product price: $21.69
/eaKey Features
Color
Black
Material
Nylon
For Use With
SecureFit(TM) Safety Helmet
Dielectric Protection
No
Features
Allows Face shield Replacement in Seconds
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U5B-ANSI
Zoro #
G5779525
UPC #
078371114114
Country of Origin
Sweden
Details
Item
Face Shield Holder
Color
Black
Material
Nylon
For Use With
SecureFit(TM) Safety Helmet
Dielectric Protection
No
Features
Allows Face shield Replacement in Seconds
Headgear Style
Single Crown
Suspension Adjustment Type
Ratchet
Compatible with Series
X5000
Compatible with Brand
3M(TM)
Attachment Type
Slotted
Compatible with Manufacturer Model Number
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible Manufacturer Model Number
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible with Manufacturer Model No.
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible Pump Manufacturer Part Number
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
For Use with Mfr Model Number
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible Manufacturer Part Number
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible with Mfr. Model No.
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Compatible Mfr. Model Number
X5001-ANSI, X5001V-ANSI, X5001VX-ANSI, X5001X-ANSI, X5003-ANSI, X5003V-ANSI, X5003VX-ANSI, X5003X-ANSI, X5007-ANSI, X5007V-ANSI, X5007VX -ANSI, X5007X-ANSI, X5012-ANSI, X5012V-ANSI, X5012VX-ANSI, X5012X-ANSI, X5014-ANSI, X5014V-ANSI, X5014VX-ANSI, X5014X-ANSI
Description
Face Shield Holder, Color Black, Compatible with Brand 3M(TM), Compatible with Grainger Part Number 54XL06, 54XL08, 54XL11, 54XL12, 54XL13, 54XL14, 54XL16, 54XL19, 54XL20, 54XL21, 54XL22, 54XL24, 54XL27, 54XL28, 54XL29, 54XL30, 54XL32, 54XL35, 54XL36, 54XL37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.