Faceshield, Versaflo, Ratchet, , Standard
Mfr # M-207N
Zoro # G3718438
product price: $351.99
/ea
Free Shipping & Returns
Key Features
For Use With
Compact Air (TM) PAPR
Size
Standard
System Type
PAPR System
Application
General Purpose
Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-207N
Zoro #
G3718438
UPC #
00051141567402
Country of Origin
United States
Dimensions
Size
Standard
Details
Item
Faceshield
For Use With
Compact Air (TM) PAPR
System Type
PAPR System
Application
General Purpose
Material
Polyethylene
Color
Gray
Standards
ANSI Z87.1-2010
Series
Versaflo
Suspension
Ratchet
Includes
Flame Resistant Faceseal
Intrinsically Safe
No
Brand and Series
3M Versaflo
Headgear Type
Hood
Suspension Adjustment Type
Ratchet
Description
Faceshield, Hood, Headgear Size Universal, Includes Flame Resistant Faceseal, PAPR System, Versaflo, Ratchet Suspension Adjustment Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.