3M DBI-SALA ExoFit X200 Comfort Vest Climbing/Positioning/Retrieval Safety Harness, 2X-Large

  • Mfr # 1402154

  • Zoro # G416037055


product price:  $652.11
/ea
Free Shipping & Returns

Key Features

Harness Sizing
2X
D-Ring Locations
Back
Includes Padding
Yes
Weight Capacity
420.0 lb
Leg Strap Buckles
Dual Lock Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1402154
Zoro #
G416037055
UPC #
-
Country of Origin
China

Details

Harness Sizing
2X
D-Ring Locations
Back
Includes Padding
Yes
Weight Capacity
420.0 lb
Leg Strap Buckles
Dual Lock Quick Connect
Harness Application
Climbing
Webbing Material
Polyester
Chest Strap Buckles
Dual Lock Quick Connect
Harness Style
Vest
Standards
ANSI Z359.11, OSHA 1910.140, OSHA 1926.502

Description

The 3M DBI-SALA ExoFit X200 is designed with high-quality components that have been developed to enhance the harnesses safety, fit, and functionality while working at height on your job site. The X200 comfort harness is built with 6,000lb polyester webbing, nylon/polyester hybrid comfort padding and robust alloy steel hardware. Dorsal D-ring connections are faster and easier with the stand-up back D-ring. The anti-slide back D-ring plate design helps reduce dorsal D-ring slide and enables a convenient adapter location for connecting personal SRLs. There are also locking torso-adjustment and quick-connect buckle options available to help your team maintain a safe and comfortable harness fit.. . The 3M DBI-SALA ExoFit range of full-body harnesses is designed to help achieve optimal fit, function and efficiency while fulfilling the safety and performance requirements for the work you do every day. As you continue to raise expectations and reach new heights, the ExoFit has been elevated to help climb with you. ExoFit harnesses continue to evolve through engineering and worksite research, complemented by advances in new materials and technologies. We are expanding your choices, and with more than 400 new harness options to choose from, 3M DBI-SALA has your back and can help your team reach greater heights. Elevate your safety harness to the next generation of 3M DBI-SALA ExoFit X100, X200, and X300 to keep your workforce comfortable in uncomfortable places.. . KEY FEATURES. Revolving Torso Adapters adjust harness fit with ease and speed and lock webbing into place to maintain a comfortable and safe harness fit. Equipped with anti-sliding dorsal D-ring pad to help greatly reduce dorsal D-ring slide. Integrated easy-link SRL adapter lets you quickly and easily connect and disconnect personal SRLs. Dual-locking quick connect buckles lock to harness webbing and prevent adjustments from slipping. Automatic stand-up D-ring enables efficient dorsal connections. Low-profile suspension trauma strap design integrated between harness webbing. Equipped with auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners. 3M Connected Safety ID RFID integrated for simplified inventory, inspection, and record management.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.