Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M Protecta Vest-Style Positioning Harness, Black, Medium/Large

  • Mfr # 1161532

  • Zoro # G616037077


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Medium/Large
Weight Capacity
420.0 lb
Standards
ANSI Z359.11, OSHA 1926.502
Includes Padding
Yes
Chest Strap Buckles
Pass-through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161532
Zoro #
G616037077
UPC #
-
Country of Origin
China

Details

Harness Sizing
Medium/Large
Weight Capacity
420.0 lb
Standards
ANSI Z359.11, OSHA 1926.502
Includes Padding
Yes
Chest Strap Buckles
Pass-through
Webbing Material
Polyester
D-Ring Locations
Back
Harness Style
Vest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.