DBI-SALA Saflok Carabiner, Attachment Type: Hook; 4.33x2.66x0.75in, 110 x 68 x 19 mm

  • Mfr # 2000112

  • Zoro # G816037051


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Gate Opening
17.5 mm
Length
2.8 in
Width
1.4 in
Weight Capacity
310 lbs.
Lock Type
self-closing and locking gate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000112
Zoro #
G816037051
UPC #
648250161753
Country of Origin
China

Dimensions

Length
2.8 in
Width
1.4 in

Details

Gate Opening
17.5 mm
Weight Capacity
310 lbs.
Lock Type
self-closing and locking gate
Tensile Strength
22kN
Material
steel
Color
Yellow Zinc

Description

M DBI-SALA Carabiner connects to fall protection systems to help provide safety and security to individuals working at height. It is a critical component of most fall protection systems since it securely attaches the personal fall protection system to the anchorage, making it an excellent option for workers at height.The anchorage connectors are built from quality materials providing high strength and durability to stand up to tough environments. Anchorage connectors are the foundation of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to general/all purpose, steel, concrete, roof or specialty, whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system and must be capable of supporting a load of 5,000 lbs. 22kN or of meeting OSHAs criteria of a 2-to-1 safety factor.KEY FEATURESUser friendly compact designDual and triple-action models, self-closing and locking gate for added safetyVariable width gate opening steel carabinerDurable and lightweightHigh-strength steel constructionMeets the requirements of EN362 and ANSI/ASSP 359.12-2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.