Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600003M
Zoro # G624146334
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Dielectric Anchorage End Connection
No
Series
X50
Industry
Construction, General Industry, General Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600003M
Zoro #
G624146334
UPC #
0648250271520
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Weight Capacity
420 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Dielectric Anchorage End Connection
No
Series
X50
Industry
Construction, General Industry, General Manufacturing
Harness Sizing
XL
Chest Strap Buckles
Quick-Connect
Safety Features
Trauma Strap
ANSI Standards Met
ANSI Z359.11-2021
Harness Application
General Use
Leg Strap Buckles
Quick-Connect
Features
Harness Color
Yellow/Green
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.