Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600062
Zoro # G924146607
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Chest Strap Buckles
Mating
Series
X50
Harness Application
Positioning
ANSI Standards Met
ANSI Z359.11-2021
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600062
Zoro #
G924146607
UPC #
0648250264454
Country of Origin
United States
Details
Item
Fall Protection Harness
Chest Strap Buckles
Mating
Series
X50
Harness Application
Positioning
ANSI Standards Met
ANSI Z359.11-2021
Features
Harness Sizing
XL
Leg Strap Buckles
Tongue
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry, General Manufacturing
Dielectric Anchorage End Connection
No
Safety Features
Trauma Strap
Weight Capacity
420 lb
Harness Color
Yellow/Green
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.