Shop 3M
See all product information
Create Account
Fall Protection Harness
Mfr # 1600079
Zoro # G224146482
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Safety Features
High-Visibility Vest, Trauma Strap
Harness Sizing
XL
Weight Capacity
420 lb
Series
X50
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1600079
Zoro #
G224146482
UPC #
0648250264621
Country of Origin
United States
Details
Item
Fall Protection Harness
Safety Features
High-Visibility Vest, Trauma Strap
Harness Sizing
XL
Weight Capacity
420 lb
Series
X50
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry, General Manufacturing
Features
Leg Strap Buckles
Tongue
Dielectric Anchorage End Connection
No
ANSI Standards Met
ANSI Z359.11-2021
Chest Strap Buckles
Mating
Harness Color
Orange
Harness Application
General Use
Gender
Unisex
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Trauma Strap, Chest Strap Buckles Mating, Harness Color Orange, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.