Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Fall Protection Kit, Univ., 310 lb, 6 ft. L 20058

Fall Protection Kit, Univ., 310 lb, 6 ft. L (Discontinued)

  • Mfr # 20058
  • Zoro # G4570255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20058
Zoro #
G4570255
UPC #
10078371000865
Country of Origin
Unknown

Dimensions

Length
6 ft.

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Color
Yellow/Black
Hardware Material
Steel
Standards
OSHA 29 CFR 1910.66, 1926.502, ANSI Z359.1-2007
Tensile Strength
5000 lb.
Includes
5 pt. Full Body Harness, Single Back D-Ring, Quick Connect Buckles, Lanyard, and Bag
Subpelvic Strap
No
Back D-Ring
Yes
Front D-Ring
No
Leg Strap Buckles
Friction
Side D-Rings
No
Shoulder Strap Buckles
None
Weight Capacity
310 lb
Chest Strap Buckles
Mating

Description

Fall Protection Kit, Harness Sizing Universal, Weight Capacity 310 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.