Zoro Homepage
This item is Discontinued.
3M Fast Tack Trim Adhesive 8031

Fast Tack Trim Adhesive (Discontinued)

  • Mfr # 8031
  • Zoro # G1646924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031
Zoro #
G1646924
UPC #
00051135080313
Country of Origin
United States

Dimensions

Size
5 oz.

Details

Item
Fast Tack Trim Adhesive
Color
Light Amber
Type
Fast Drying
Temp. Range
-40 Degrees to 176 Degrees F
Substrates
Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester

Description

Fast Tack Trim Adhesive, Standards -

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MD, ME, NJ, PA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.