Fastener PN06480 Black, 1 in x 12 in boxed
- Mfr # 7000126004
- Zoro # G712309153
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000126004
- Zoro #
- G712309153
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Hook & Loop Fastener
- Color
- Black
Dimensions
- Length
- 12 in
Description
3M Fastener PN06480 is a premium performance adhesive system. Comprised of two non-woven nylon strips, one of hook material and one of loop material. Used for various applications in the automotive market. Black colored loop fastener backed with a high performance acrylic adhesive designed for applications requiring high temperature resistance.Aerospace, Electronics, Construction, Specialty Vehicle, Military, Medical, Furniture, General IndustrialSecuring F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.