Fastener SJ3532N Hook S030 Black, 3/4 in x 50 yd, 0.15 in Engaged Thickness,

  • Mfr # 7010301720

  • Zoro # G216173472


product price:  $138.99
/ea
Sold in multiples of 4 for $555.96
Free Shipping & Returns

Key Features

Width
0.75 in
Length
12 in
Backing Material
Nylon
Color
Black
Adhesive Type
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010301720
Zoro #
G216173472
UPC #
21200873539
Country of Origin
Korea, Republic of

Dimensions

Width
0.75 in
Length
12 in

Details

Backing Material
Nylon
Color
Black
Adhesive Type
Rubber
Hook and Loop Type
Hook
Hook and Loop Shape
Roll

Description

3M Fastener SJ3532 is a medium performance PSA nylon hook fastener. This product is coated with a modified rubber adhesive. Medium temperature performance. Bonds well to paper and cardboard, paint, bare and painted metal, glass, sealed wood, fabrics and many plastics. Designed for indoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.