
Faster Sanding Block Sponge, 2-1/2 in L, 4-1/2 in W, 180 Grit, Fine, 2PK
Mfr # FSB180-PGP-2T
Zoro # G622433672
product price:Â $13.69
/pk 2, $6.85/eaKey Features
Size
L
Thickness
1 in
Backing Material
Foam
Grit
180
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSB180-PGP-2T
Zoro #
G622433672
UPC #
051141395593
Country of Origin
United States
Dimensions
Size
L
Thickness
1 in
Length
2-1/2 in
Width
4-1/2 in
Details
Backing Material
Foam
Grit
180
Grade
Fine
Abrasive Material
Aluminum Oxide
Applicable Materials
Wood
Description
3M Pro Grade Precision faster sanding block sponge helps you get the job done fast with premium mineral. Pliable design let's you get into hard to reach places. Resists clogging for long use. Can be used wet or dry. Rinse and reuse. Comfortable, powerful the 3M Pro Grade Precision faster sanding block sponge delivers a great sanding experience in the palm of your hand. This durable sanding sponge helps you get the job done fast with premium grits and the pliable design lets you get into hard to reach places. A unique coating resists clogging for long use and this sanding sponge is ideal for wet or dry sanding. When your job is complete, simply rinse the sponge and reuse it. Get a professional result with the 3M Pro Grade Precision faster sanding block sponge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.