Faster Sanding Block Sponge, 2-1/2 in L, 4-1/2 in W, 220 Grit, Fine, 2PK

  • Mfr # FSB220-PGP-2T

  • Zoro # G022433883


product price:  $13.69
/pk 2, $6.85/ea

Key Features

Applicable Materials
Wood
Size
L
Backing Material
Foam
Thickness
1 in
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSB220-PGP-2T
Zoro #
G022433883
UPC #
638060853627
Country of Origin
United States

Dimensions

Size
L
Thickness
1 in
Width
4-1/2 in
Length
2-1/2 in

Details

Applicable Materials
Wood
Backing Material
Foam
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
220

Description

3M Pro Grade Precision faster sanding block sponge helps you get the job done fast with premium mineral. Pliable design let's you get into hard to reach places. Resists clogging for long use. Can be used wet or dry. Rinse and reuse. Comfortable, powerful the 3M Pro Grade Precision faster sanding block sponge delivers a great sanding experience in the palm of your hand. This durable sanding sponge helps you get the job done fast with premium grits and the pliable design lets you get into hard to reach places. A unique coating resists clogging for long use and this sanding sponge is ideal for wet or dry sanding. When your job is complete, simply rinse the sponge and reuse it. Get a professional result with the 3M Pro Grade Precision faster sanding block sponge.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.