Shop 3M
See all product information
Create Account
Faster Sanding Sanding Sheets 150 grit Medium, 9 in x 11 in, 20PK
- Mfr # 26150TRI-3
- Zoro # G715783233
product price:Â
$
71.25
/pk of 20, $3.56/ea
Key Features
Width
9 in
Length
11 in
Grade
Medium
Sanding Type
Wet/Dry
Item Type
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26150TRI-3
- Zoro #
- G715783233
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 150
- Grade
- Medium
- Sanding Type
- Wet/Dry
- Item Type
- Sheet
Dimensions
- Width
- 9 in
- Length
- 11 in
Description
3M Pro Grade Precision Faster Sanding Sanding Sheets are better than ever, thanks to the combination of NO-SLIP GRIP backing and premium mineral technology found in CUBITRON II Industrial Abrasives, providing longer sheet life, less effort and less hand fatigue than conventional sandpaper.
- NO-SLIP GRIPTM Durable Backing helps reduce hand fatigue & tearing when sanding
- PREMIUM MINERAL GRITS are made with technology found in CubitronTM II Industrial Abrasives
- SUITABLE FOR wet sanding or dry sanding
- SANDPAPER COLOR WILL NOT DISCOLOR THE SURFACE you are sanding
- AVAILABLE IN A RANGE OF GRITS for a smooth finish
- AVAILABLE IN A RANGE OF GRITS for a smooth finish
- GREAT FOR construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
- RECOMMENDED FOR USE WITH 3MTM Personal Safety Products
- FOR BEST RESULTS, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- For flattening grain
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.