Faster Sanding Sheet, 11 in L, 9 in W, Extra Fine, 400 Grit, 10PK
- Mfr # SHR400-PGP-10T
- Zoro # G522914318
product price:Â
$
20.15
/pk of 10, $2.01/ea
Key Features
Length
11 in
Finish
Smooth
Color
Purple
Grit
400
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHR400-PGP-10T
- Zoro #
- G522914318
- UPC #
- 068060502599
- Country of Origin
- Canada
Dimensions
- Length
- 11 in
- Width
- 9 in
Details
- Finish
- Smooth
- Color
- Purple
- Grit
- 400
- Grade
- Extra Fine
Description
Pro Grade Precision Faster Sanding Sheet, 11 in L, 9 in W, 400 Grit, Grit Grade: Extra Fine, Smooth, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.