Faster Sanding Sheets w/ NO-SLIP GRIP Backing, 9 x 11, 180 Gr, 5PK
- Mfr # SHCP180-PGP20T
- Zoro # G615783258
product price:Â
$
62.19
/pk of 5, $12.44/ea
Key Features
Grit
180
Grade
Fine
Item Type
Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHCP180-PGP20T
- Zoro #
- G615783258
- UPC #
- -
- Country of Origin
- Canada
Details
- Grit
- 180
- Grade
- Fine
- Item Type
- Sheet
Description
#1 Sanding Performance. 3M Pro Grade Precision Faster Sanding Sheets with enhanced mineral technology resist clogging and sand faster. NO-SLIP GRIP durable backing grips together to prevent slipping. Sand longer with less hand fatigue.
- NO-SLIP GRIPTM Durable Backing helps reduce hand fatigue & tearing when sanding
- PREMIUM MINERAL GRITS are made with technology found in CubitronTM II Industrial Abrasives
- SUITABLE FOR wet sanding or dry sanding
- SANDPAPER COLOR WILL NOT DISCOLOR THE SURFACE you are sanding
- AVAILABLE IN A RANGE OF GRITS for a smooth finish
- AVAILABLE IN A RANGE OF GRITS for a smooth finish
- GREAT FOR construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
- RECOMMENDED FOR USE WITH 3MTM Personal Safety Products
- FOR BEST RESULTS, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
- Package contents: 20 Sanding Sheets
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.