Zoro Homepage

Feeder System, 22" H

  • Mfr # HF65-CLX

  • Zoro # G9911310


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1 gpm
Max. Pressure
125 psi
Filter Flow Rate
3.34 gpm
For Use With
High Flow Series Filter Cartridge
Filter Reduces
Chloramine, Chlorine Taste, Odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF65-CLX
Zoro #
G9911310
UPC #
-
Country of Origin
United States

Dimensions

Filter Diameter
4 7/8 in
Height
22 in
Overall Height
22 in
Diameter
4 7/8 in

Details

Item
Quick Connect Filter
Flow Rate
1 gpm
Max. Pressure
125 psi
Filter Flow Rate
3.34 gpm
For Use With
High Flow Series Filter Cartridge
Filter Reduces
Chloramine, Chlorine Taste, Odor
Max. Temp.
100 Degrees F
Application
Cold Beverage
Micron Rating
5 micron
Standards
NSF 42, NSF 53, NSF 58
Fits Brand
3M
Service Life
7,000 gal
Filter Media
Carbon
Reduces
Chloramine
Maximum Pressure
125 psi
Series
3M High Flow
Features
Provides Consistent Quality Water, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs Without the Need for a Filter Wrench
Compatible Mfr. Model Number
5636203, 5636204
Maximum Temperature
100 Degrees F

Description

Quick-Connect Water Filter, For Use With High Flow Series Filter Cartridge, Reduces Chloramine, Chlorine Odor, Chlorine Taste, Micron Rating 5 micron, Flow Rate 1 gpm, Diameter 4 7/8 in, Overall Height 22 in, Service Life 35,000 gal, Filter Media Activated Carbon, Maximum Temperature 100 Degrees F, Application Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.