Zoro Homepage

Female Disconnect, Blue, 16-14AWG, PK1000

  • Mfr # MVI14-250DFK

  • Zoro # G5751006


product price: $0.42
/ea
Sold in multiples of 1000 for $420.00

Key Features

Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVI14-250DFK
Zoro #
G5751006
UPC #
00054007695806
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.83 in
Barrel Inside Dia.
0.076 in
Barrel Inside Diameter
0.076 in
Tab Width
0.25 in
Mates with Male Tab Width (W')
0.25 in
Mates with Female Width
0.25 in
Barrel Length
0.25 in
Connection Width
0.25 in
Maximum Insulation Outer Diameter
0.145 in
Pad Width
0.25 in
Maximum Conductor Size
14 AWG
Minimum Conductor Size
16 AWG

Details

Item
Female Disconnect
Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Vinyl
Connection Type
Crimp
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Terminal Style
Standard
Fastener Orientation
Female
Barrel Style
Interlocking Barrel
Disconnect Type
Female
Solution for
Wireless Network Infrastructure Accessories

Description

Female Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.83 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.